LED POCKET LIGHT
827.500071
- UNSPSC 39111610
Clearance
Delivery
In stock for delivery.
Log in to see customized pricing and stock availability
Units/package: 1 53 Pkg(s) Maximum Quantity:
Units/package: 1 53 Pkg(s) Maximum Quantity:
IN-STORE
12 pieces in stock at Vaughan, ON as of 3:13 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Light Source | COB LED |
Battery | 3 AAA alkaline batteries (included) |
Light Output | 150 lumens |
Run Time | Up to 7 hours |
EAN | 4046777249712 |
Features
COB (circuit on board) LED lighting system |
Magnetic base for convenient positioning |
Batteries included |
Pocket clip for easy access |
Durable plastic housing with weather resistant button |
Benefits & Advantage
Compactness - due to small size of chip |
High-Intensity Brightness - particularly at close distance |
High-Uniformity of light - even at close working distances |
Superior Thermal Performance - less heat - longer lifetime & reliability - longer battery life |
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
Review(s)
2021-06-22
Excellente luminosité, le bouchon se défait trop facilement.
2021-05-02
Very Bright, magnetic end is strong.
2021-02-05
****
2021-02-03
Nice bright light!
2021-02-03
Good value for your dollar
2021-02-02
Awesome light very bright
2021-02-02
Too small. But okay brightness for the cost.
2021-01-18
Very good light
2020-04-06
Easy ordering once the account is set up. Quick delivery and friendly follow up.
2019-04-16
Très performante